Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning, Ht8313C
Mfr # HT8313C
Zoro # G9653459
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 25 mm
- Width 157 mm
- Height 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT8313C
- Zoro # G9653459
- UPC # 711307365272
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 25 mm |
Width | 157 mm |
Height | 210 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Motorcraft, Sa797Rm Starter (SA-797-RM STARTER)
- AUTO VENTSHADE 89-95 TOYOTA PICKUP 2PC ORIGINAL VENTVISOR-SMOKE (92093)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- HOPKINS TAIL LIGHT CONVERTER (74") W/ 4-WIRE FLAT EXTENSI (48925)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- SUBURBAN MANUFACTURING Suburban 2605A Furnace Core for Select SF-Q Series (2605A)
- SUBURBAN MANUFACTURING Suburban 2607A Furnace Core for Select SF-Q Series (2607A)
- Universal Air Cond Automotive Heater Cores