Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning, HT399142C
Mfr # HT399142C
Zoro # G600625921
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 191 mm
- Width 171 mm
- Depth 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # HT399142C
- Zoro # G600625921
- UPC # 711307365517
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Height | 191 mm |
Width | 171 mm |
Depth | 48 mm |
Details
Item | HVAC Heater Core |
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- DISCO Wht Nyln Mldg Ret W/Sealer 12mm Hole Size 10mm Stem L PK25 (12602PK)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 2-Pack (252255)
- TITAN Liter Vacuum Brake Fluid Bleeder, 1 (TIT51885)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- SUBURBAN MANUFACTURING Suburban 2611A Furnace Core for Select NT-SQ Series (2611A)
- Universal Air Cond Automotive Heating & Air Conditioning