Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht8341C
Mfr # HT8341C
Zoro # G5412551
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 40 mm
- Height 142 mm
- Inlet Size 16 mm
- Outlet Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT8341C
- Zoro # G5412551
- UPC # 711307365340
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 40 mm |
Height | 142 mm |
Inlet Size | 16 mm |
Outlet Size | 16 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 55 gal. Brake Parts Cleaner Drum (05053)
- SEA-DOG Brass Snap Handle Drain Plug - 1-1/4" (520072-1)
- UWS Truck Side Tool Box, 72", TBSM-72 (TBSM-72)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- FEBI Heater Core, 18158 (18158)
- Universal Air Cond Automotive Heater Cores