Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht8292C
Mfr # HT8292C
Zoro # G5410068
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 208 mm
- Width 156 mm
- Depth 25 mm
- Outlet Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # HT8292C
- Zoro # G5410068
- UPC # 711307365210
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Height | 208 mm |
Width | 156 mm |
Depth | 25 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk2165 (10PK2165)
- MAXWELL P10068 Motor - 12V (P10068)
- GARMIN Intelliducer NMEA 2000 - Thru-Hull - 13-24Deadrise (010-00701-01)
- THEXTON Jumper Wire Test Kit (508)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- AFTERMARKET 399078 Heater 10 12 x 5 58 x 2 Core (399078-NOR)
- FOUR SEASONS Heater Core, 90011 (90011)
- OSC HVAC Heater Core, 98819 (98819)
- Universal Air Cond Automotive Heater Cores