Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht399083C
Mfr # HT399083C
Zoro # G5410497
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 152 mm
- Width 184 mm
- Depth 25 mm
- Outlet Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT399083C
- Zoro # G5410497
- UPC # 711307365470
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Height | 152 mm |
Width | 184 mm |
Depth | 25 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht623 (EHT623)
- QUICKCABLE Battery Box Group, 24, White, PK12 (120179-012)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- BLUE SEA SYSTEMS Blue Sea Systems 4138-BSS WeatherDeck Toggle Switch Boot (4138-BSS)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- SPEC-D TUNING 79-93 Ford Mustang Radiator 3 Core (RAD3-MST79)
- Universal Air Cond Automotive Heater Cores