Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht398214C
Mfr # HT398214C
Zoro # G5411757
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 233 mm
- Depth 25 mm
- Height 181 mm
- Inlet Size 19 mm
- Outlet Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT398214C
- Zoro # G5411757
- UPC # 711307365111
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 233 mm |
Depth | 25 mm |
Height | 181 mm |
Inlet Size | 19 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON Beckson DP62-W Screw-Out Deck Plate - 6", White w/Diamond Texture (DP62-W)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- OTC HD OIL FILTER PLIERS (OTC4561)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- TYC HVAC Heater Core, 96017 (96017)
- Universal Air Cond Automotive Heating & Air Conditioning