Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning Condenser, Cn4941Pfc
Mfr # CN4941PFC
Zoro # G5375521
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 16 mm
- Outlet Diameter 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN4941PFC
- Zoro # G5375521
- UPC # 711307031368
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Outlet Diameter | 11 mm |
Details
Thickness | 16 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Wheel Caliper (51500)
- VELVAC Push-Lock, Union Y, 1/4" Tube (016289)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- UNIVERSAL AIR COND CONDENSERS (CN40827PFC)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3265Pfc (CN3265PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3399Pfc (CN3399PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4174PFC (CN4174PFC)
- CSF A/C Condenser, #CSF 10512 (10512)
- Universal Air Cond Automotive Air Conditioning Condensers