Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning Condenser, Cn4825Pfc
Mfr # CN4825PFC
Zoro # G5378848
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 mm
- Width 585 mm
- Height 425 mm
- Outlet Diameter 15 mm
- Inlet Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN4825PFC
- Zoro # G5378848
- UPC # 711307066308
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Width | 585 mm |
Height | 425 mm |
Outlet Diameter | 15 mm |
Inlet Diameter | 22 mm |
Fin Height (mm) | 8 |
Details
Thickness | 18 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- BALDWIN FILTERS Air Filter, 1-1/32 H, 4-11/32" W (PA30260)
- GUMOUT Fuel Additive, Liquid, 6 oz. Container (510021)
- KINEDYNE Large, Saf-T-Lok Bar, Replace, Bolt-On Foot (10052BT)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Acura Tlx 17-15 (CN4503PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3281Pfxc (CN3281PFXC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3399Pfc (CN3399PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4174PFC (CN4174PFC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- TYC A/C Condenser 2004-2008 Acura TSX 2.4L, 3295 (3295)
- Universal Air Cond Automotive Air Conditioning Condensers