Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning Condenser, Cn4707Pfc
Mfr # CN4707PFC
Zoro # G5381088
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 715 mm
- Thickness 16 mm
- Height 396 mm
- Inlet Diameter 14 mm
- Outlet Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # CN4707PFC
- Zoro # G5381088
- UPC # 711307031252
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Width | 715 mm |
Height | 396 mm |
Inlet Diameter | 14 mm |
Outlet Diameter | 10 mm |
Fin Height (mm) | 8 |
Details
Thickness | 16 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- AFTERMARKET 2458445 New Solid State Ignition Module for Kohler CH18 CH20 CH22 CH23 CH730 (ELI80-0024)
- ILC Replacement for Interstate Gc2-ecl-utl (GC2-ECL-UTL INTERSTATE)
- OEMTOOLS 4 Gal Oil Drain Pan, Green (87034)
- UNIVERSAL AIR COND Universal Air Conditioning, CN20009XC (CN20009XC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Acura Tlx 17-15 (CN4503PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4174PFC (CN4174PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- Universal Air Cond Automotive Heating & Air Conditioning