Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning Condenser, Cn3618Pfc
Mfr # CN3618PFC
Zoro # G5390510
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 439 mm
- Width 794 mm
- Thickness 18 mm
- Inlet Diameter 15.5 mm
- Outlet Diameter 15.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN3618PFC
- Zoro # G5390510
- UPC # 711307097494
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Height | 439 mm |
Width | 794 mm |
Inlet Diameter | 15.5 mm |
Outlet Diameter | 15.5 mm |
Fin Height (mm) | 8 |
Details
Thickness | 18 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION E-Z Start Small Engine Spark Plug (5861)
- VIKAN Car Wash Waterfed Telescopic Handle Quik (297352Q)
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- BUYERS PRODUCTS Stainless Triple Point T-Handle Latch with Roller (L8816R)
- UNIVERSAL AIR COND CONDENSERS (CN40827PFC)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4171PFC (CN4171PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3265Pfc (CN3265PFC)
- UNIVERSAL AIR COND Chev C/K Pu 95-94 V Condensor, Cn4544Pfc (CN4544PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3399Pfc (CN3399PFC)
- Universal Air Cond Automotive Air Conditioning Condensers