Universal Air Cond

Universal Air Conditioning Condenser, Cn3399Pfc


product price: $81.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 432 mm
  • Width 686 mm
  • Thickness 25.4 mm
  • Inlet Diameter 13.5 mm
  • Outlet Diameter 8 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 432 mm
Width 686 mm
Inlet Diameter 13.5 mm
Outlet Diameter 8 mm

Details

Thickness 25.4 mm
Item A/C Condenser

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.