Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning, CN3932PFC
Mfr # CN3932PFC
Zoro # G200565887
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 18 mm
- Outlet Diameter 9/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN3932PFC
- Zoro # G200565887
- UPC # 711307035489
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Inlet Diameter | 18 mm |
Outlet Diameter | 9/16"-18 |
Details
Item | A/C Condenser |
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Commercial Duty Forged Ball Mount, 45456 (45456)
- ALL SEASON Wiper Blade, Conventional, Rubber, 22" Size (ASV221)
- SACHS Clutch Master Cylinder 2007-2012 Hyundai Elantra 2.0L, SH5509 (SH5509)
- COAST2COAST Chrome Plated, ABS Plastic, Set Of 4, For 3195/ 3203/ 3205 Wheels (IWCC3203C)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn4707Pfc (CN4707PFC)
- UNIVERSAL AIR COND Acura Tlx 17-15 (CN4503PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- UNIVERSAL AIR COND Chev C/K Pu 95-94 V Condensor, Cn4544Pfc (CN4544PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN20009XC (CN20009XC)
- A & I PRODUCTS Condensor/Oil Cooler 23.5" x22.5" x7" (A-AR61885)
- Universal Air Cond Automotive Heating & Air Conditioning