Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning, Cn3785Pfxc
Mfr # CN3785PFXC
Zoro # G9627802
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN3785PFXC
- Zoro # G9627802
- UPC # 711307190379
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Inlet Diameter | 17 mm |
Details
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING 1 qt Bottle, Snowplow Hydraulic Fluid, Not Specified ISO Viscosity, Not Specified SAE, 12 PK (1307010)
- CURT Custom Wiring Harness, 56331 (56331)
- TRAMEC SLOAN Hose Mender Kit, Manual (4120R-8C-RK)
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3281Pfxc (CN3281PFXC)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4174PFC (CN4174PFC)
- SCOTSMAN Ac Condenser (18-8942-01)
- Universal Air Cond Automotive Heating & Air Conditioning