Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning, Cn3733Pfxc
Mfr # CN3733PFXC
Zoro # G9627857
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 18 mm
- Thickness 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN3733PFXC
- Zoro # G9627857
- UPC # 711307190133
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Inlet Diameter | 18 mm |
Details
Thickness | 16 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch I.D. And 6-1/4 Inch O.D. Forged Lunette Eye (LW847)
- NU-FINISH Car Polish, Liquid, White, 8.5 pH, 16 oz. (NF76)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MEVOTECH Steering Tie Rod End, GES2027L (GES2027L)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3281Pfxc (CN3281PFXC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- UNIVERSAL AIR COND Acura Tlx 17-15 (CN4503PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4171PFC (CN4171PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- Universal Air Cond Automotive Heating & Air Conditioning