Shop All Automotive Switches
Universal Air Cond
Sw Mount Drier L P S Switch, Sw5203C
Mfr # SW5203C
Zoro # G9015092
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Pressure
- Thread Size 3/8"-24
- Opening Pressure 20 psi
- Closing Pressure 45 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # SW5203C
- Zoro # G9015092
- UPC # 711307221943
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Thread Size | 3/8"-24 |
Details
Type | Low Pressure |
Opening Pressure | 20 psi |
Closing Pressure | 45 psi |
Item | HVAC Binary Switch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- SLIME Rubber Patch Kit, 27 Pc. (20189)
- DB ELECTRICAL New Starter For Hino 238 Nd 05 06 07 08 09 10 2005-2010 Tg428080-2511 19966 (410-52555)
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- UNIVERSAL AIR COND R134A Trinary Female (SW4085C)
- UNIVERSAL AIR COND Trinary Off 438 On211 Switch, Sw4004C (SW4004C)
- UNIVERSAL AIR COND 24 In Thermo Rot Switch, Sw6490C (SW6490C)
- UNIVERSAL AIR COND 5 Prong Sw W Nuts Switch, Sw1000C (SW1000C)
- UNIVERSAL AIR COND Vw Trinary Switch, Sw9600C (SW9600C)
- UNIVERSAL AIR COND 80440 SK3 901 SW5 A01 (SW10000C)
- AUTOLOC POWER ACCESSORIES Power Window Switch Kit With Three Sw3 Switches (9851)
- Universal Air Cond Automotive Electrical