Shop All Automotive Air Conditioning Compressors & Clutches
Universal Air Cond
LEXUS LS460 11-07
Mfr # CO11247C
Zoro # G902146704
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Port Diameter (mm) 18 mm
- Clutch Diameter 110 mm
- Discharge Port Size 16 mm
- Number of Grooves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # CO11247C
- Zoro # G902146704
- UPC # 711000000000
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Suction Port Diameter (mm) | 18 mm |
Clutch Diameter | 110 mm |
Discharge Port Size | 16 mm |
Details
Item | A/C Compressor Assembly |
Number of Grooves | 6 |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front, Rear, and Rear Floorliners, 44607-1-2-5 (44607-1-2-5)
- GROTE Circuit Breaker, 15 Amp, Braket (82-2190)
- HUMMINBIRD APEX and reg 19 MSI Plus Chartplotter CHO Display Only (411240-1CHO)
- AFTERMARKET 269 100 Brake Cable For Go Karts, Mini Bikes, and ATVs (BRL40-0090)
- UNIVERSAL AIR COND Rolls Royce Slvr 90 New Compressor, Co4434C (CO4434C)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt4193 (KT4193)
- UNIVERSAL AIR COND Kenwor Peterb F691003 (CO4759C)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co4848C (CO4848C)
- UNIVERSAL AIR COND Honda Element 08-06 Compressor Kit, Kt1041A (KT1041A)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- FOUR SEASONS Amc Ambassador 74-65-Amx 80-68-Concord 8 Fan Clutch, 36949 (36949)
- Universal Air Cond Automotive Air Conditioning Compressors & Clutches