Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
Jeep Wrangler 90-87 Expansion Valve, Ex9449C
Mfr # EX9449C
Zoro # G8579458
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 ton
- Liquid Inlet Size 15.5 mm
- Liquid Outlet Size 17.5 mm
- Suction Inlet Size 17 mm
- Suction Outlet Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # EX9449C
- Zoro # G8579458
- UPC # 711307129331
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Liquid Inlet Size | 15.5 mm |
Liquid Outlet Size | 17.5 mm |
Suction Inlet Size | 17 mm |
Suction Outlet Size | 20 mm |
Details
Capacity | 1.5 ton |
Item | A/C Expansion Valve |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Asy, Wpt1250 (WPT1250)
- ANCOR Black 10 AWG Primary Cable - 100' (108010)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- UNIVERSAL AIR COND Manual Shut Off Valve Heater Valve, Hv1006C (HV1006C)
- UNIVERSAL AIR COND 6 For 6Bl 90 Universal A/C, Ft0084C (FT0084C)
- UNIVERSAL AIR COND Dodge Ram 50 89-88 Drier, Rd1134C (RD1134C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ex529489C (EX529489C)
- UNIVERSAL AIR COND Pont Gto 06-04 Drier, Rd10118C (RD10118C)
- UNIVERSAL AIR COND St Mor Stl Bl 6-6 Fitting, Ft0090Sbc (FT0090SBC)
- ZEROSTART Cab & Cargo Heater Model 500 - 12V, 17,500 Btu, 5/8in. 16Mm Hose, Rear Right Connections (7000502)
- Universal Air Cond Automotive Heating & Air Conditioning