Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2128C
Mfr # HT2128C
Zoro # G5409858
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 160 mm
- Inlet Size 20 mm
- Outlet Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2128C
- Zoro # G5409858
- UPC # 711307449347
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 160 mm |
Inlet Size | 20 mm |
Outlet Size | 20 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rake Tooth, LH 10" x10" x6" (A-96R23)
- CLASSIC ACCESSORIES Boat Cover, Model E, Charcoal StormPro (88958)
- ILC Replacement for Powertron P2000 230ah Battery (P2000 230AH BATTERY POWERTRON)
- ZEROSTART Engine Heater - 1500W 120V Cummins (3500107)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- APDI 02-06 Explorer/Aviator/Mountaineer Heater Core, 9010366 (9010366)
- Universal Air Cond Automotive Heating & Air Conditioning