Universal Air Cond

Hvac Heater Core, Ht2121C


product price: $45.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 138 mm
  • Inlet Size 21 mm
  • Outlet Size 21 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 138 mm
Inlet Size 21 mm
Outlet Size 21 mm

Details

Item HVAC Heater Core

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.