Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2074C
Mfr # HT2074C
Zoro # G5401117
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 27 mm
- Height 200 mm
- Width 172 mm
- Inlet Size 16 mm
- Outlet Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # HT2074C
- Zoro # G5401117
- UPC # 711307449217
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 27 mm |
Height | 200 mm |
Width | 172 mm |
Inlet Size | 16 mm |
Outlet Size | 16 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 61385 New Cab Heater Fan for Maradyne 9000 Series Heaters 12V 24V 32V And 36V (M-61385)
- URREA 26" x 11/16" spoon tire iron (CE1)
- MOTORCRAFT Sae 0W-20 Apsin/Sn (XO0W205QFS)
- COLE HERSEE Illuminated Toggle Switch SPST On-Off 4 Screw (54109-BP)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- VALEO Cadillac Heater Core, 812126 (812126)
- Universal Air Cond Automotive Heater Cores