Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2069C
Mfr # HT2069C
Zoro # G5400566
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 234 mm
- Height 128 mm
- Outlet Size 12 mm
- Inlet Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2069C
- Zoro # G5400566
- UPC # 711307448531
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 234 mm |
Height | 128 mm |
Outlet Size | 12 mm |
Inlet Size | 12 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Pintle Hook (24,000 lbs., 2-1/2" or 3" Lunette) (48505)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Red (125209-001)
- SATCO Bulb, Halogen, 100W, T4 Long, Bayonet Double Contact Base, Single Ended (S4361)
- WIX FILTERS FILTERS OEM OEM Replacement (WA10048)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- ONE STOP SOLUTIONS 89-08 Country Squire-Crown Victoria Heater Core, 98740 (98740)
- Universal Air Cond Automotive Heating & Air Conditioning