Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2068C
Mfr # HT2068C
Zoro # G5404416
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 26 mm
- Width 145 mm
- Height 280 mm
- Material Aluminum
- Inlet Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2068C
- Zoro # G5404416
- UPC # 711307448500
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 26 mm |
Width | 145 mm |
Height | 280 mm |
Inlet Size | 11 mm |
Outlet Size | 16.5 mm |
Details
Material | Aluminum |
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 35 lbs. (41560)
- MONROE Rs7000Mt Monotube Shock Absorber, Rs7034 (RS7034)
- OTC Universal Adapter Plate Assembly (205061)
- GATES Straight Coolant Hose(Heavy-Duty 2-Ply) - Lower, 24256 (24256)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- SUBURBAN MANUFACTURING Suburban 2605A Furnace Core for Select SF-Q Series (2605A)
- Universal Air Cond Automotive Heating & Air Conditioning