Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2038C
Mfr # HT2038C
Zoro # G5417366
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 231.8 mm
- Width 146 mm
- Depth 38 mm
- Outlet Size 18 mm
- Inlet Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2038C
- Zoro # G5417366
- UPC # 711307444748
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Height | 231.8 mm |
Width | 146 mm |
Depth | 38 mm |
Outlet Size | 18 mm |
Inlet Size | 18 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45262)
- POWERMATE VX Tire Inflator With Gauge (024-0301CT)
- SKF Manual Trans Seal - Front, 12363 (12363)
- WEATHERTECH Front/Rear Side Window Deflectors, 82537 (82537)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- SPEC-D TUNING 55-57 Chevrolet Small Block Radiator-3 Core (RAD3-CSB55)
- Universal Air Cond Automotive Heating & Air Conditioning