Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2021C
Mfr # HT2021C
Zoro # G5415771
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 158 mm
- Height 195 mm
- Material Aluminum
- Depth 20 mm
- Outlet Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2021C
- Zoro # G5415771
- UPC # 711307440245
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 158 mm |
Height | 195 mm |
Depth | 20 mm |
Outlet Size | 14 mm |
Inlet Size | 14 mm |
Details
Material | Aluminum |
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE VP1135G Solenoid Valve - Green (VP1135G)
- DB ELECTRICAL New Starter For Allis Chalmers Clark Mitsubishi Yale Forklift Lift Truck 16793 (410-48003)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- PETERSON MANUFACTURING REPL LENS RED (55-15R)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- SUBURBAN MANUFACTURING Suburban 2607A Furnace Core for Select SF-Q Series (2607A)
- Universal Air Cond Automotive Heating & Air Conditioning