Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2018C
Mfr # HT2018C
Zoro # G5417199
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 236 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2018C
- Zoro # G5417199
- UPC # 711307440184
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Height | 236 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- STEELMAN 10-150 PSI Recalibratable Matte Black Tire Air Pressure Gauge with Dual Foot Chuck (99193)
- VALVOLINE Valvoline, 5W-20, Conventional, All Climate, 1 Qt. (797974)
- WESTIN Bull Bar License Plate Bracket (32-0065)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- SPEC-D TUNING 79-93 Ford Mustang Radiator 3 Core (RAD3-MST79)
- Universal Air Cond Automotive Heater Cores