Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2016C
Mfr # HT2016C
Zoro # G5415196
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2016C
- Zoro # G5415196
- UPC # 711307439232
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 45 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- LUCAS OIL Hub Oil, Bottle, 32 oz, 85 cSt Viscosity (SUS at 100 F), Amber (10088)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- SPEC-D TUNING 98-02 Bmw Z3 Radiator 3.2L- 2 Core- Also Fit M Coupe M Roaster- E36 (RAD3-Z398)
- Universal Air Cond Automotive Heater Cores