Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2012C
Mfr # HT2012C
Zoro # G5414362
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 165 mm
- Height 185 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT2012C
- Zoro # G5414362
- UPC # 711307439478
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 165 mm |
Height | 185 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Premium Wiper Blade 28" (76-28)
- GATES Classical Section Wrapped V-Belt, A24 (A24)
- MOTORCRAFT Rotor Asy, Brrf396 (BRRF396)
- BOJO TOOLS Seal Appliator Tool Extreme Material (SAT2-205-202-XNGL)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- AFTERMARKET 399041 Heater 10 14 x 6 38 x 2 12 Core (399041-NOR)
- Universal Air Cond Automotive Heating & Air Conditioning