Shop All Automotive Heating & Air Conditioning Motors
Universal Air Cond
Honda Civic 00-92 Blower Motor, Bm00026C
Mfr # BM00026C
Zoro # G1702623
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation Counter Clockwise
- Connector Type Male
- Wheel Diameter 146 mm
- Wheel Height 64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # BM00026C
- Zoro # G1702623
- UPC # 711307424450
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Diameter | 146 mm |
Wheel Height | 64 mm |
Details
Item | HVAC Blower Motor |
Rotation | Counter Clockwise |
Connector Type | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 5/16 Steel to 5/16 Rubber Hose - 1 per Bag (FLRL-170)
- BALDWIN FILTERS Air Filter, 4-13/16 x 2-23/32 in. (PA4737)
- TIMKEN SINGLE ROW BALL BEARING (203KRR6)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets, Boxed (27620)
- UNIVERSAL AIR COND UNIVERSAL AIR CONDITIONING (BM0350)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- UNIVERSAL AIR COND Blower Motor W/ Wheel Hvac Blower Mot, Bm10011C (BM10011C)
- UNIVERSAL AIR COND Jeep Gr Cheroke 95-92 Blower Motor, Bm3788C (BM3788C)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm4320 (BM4320)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- Universal Air Cond Automotive Heating & Air Conditioning Motors