Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Hond Accord 02-98 Condensor, Cn4898Pfc
Mfr # CN4898PFC
Zoro # G3556923
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 15.87 mm
- Outlet Diameter 9.52 mm
- Height 368.3 mm
- Width 673.1 mm
- Thickness 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN4898PFC
- Zoro # G3556923
- UPC # 711307323333
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Inlet Diameter | 15.87 mm |
Outlet Diameter | 9.52 mm |
Height | 368.3 mm |
Width | 673.1 mm |
Details
Thickness | 25.4 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End, Ta2190 (TA2190)
- PETERSON MANUFACTURING Replacement For 112A New Style 114AR 115AR 440 And 440L 441 And 441L Amber (114-15A)
- GREY PNEUMATIC SPOT WELD CUTTER 7" .401 (GPCH124)
- BALDWIN FILTERS Air Filter, 11-7/16 x 7 in. (PA2116)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Acura Tlx 17-15 (CN4503PFC)
- UNIVERSAL AIR COND Chev C/K Pu 95-94 V Condensor, Cn4544Pfc (CN4544PFC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4171PFC (CN4171PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3399Pfc (CN3399PFC)
- TYC PRODUCTS TYC A/C CONDENSER (3690)
- Universal Air Cond Automotive Heating & Air Conditioning