Shop All Automotive Heater Cores
Universal Air Cond
Heater Core, Ht8247C
Mfr # HT8247C
Zoro # G5411267
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 178 mm
- Depth 25 mm
- Height 235 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # HT8247C
- Zoro # G5411267
- UPC # 711307365142
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 178 mm |
Depth | 25 mm |
Height | 235 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 4-in-1 Valve Tool (445)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BROWNELL BOAT STANDS Brownell Boat Stands BD1 Maxi Heavy-Duty Steel Boat Dolly - 20,000 lbs. (BD1)
- CTA MANUFACTURING Wrench Oil Filter Cap, 76mm x 14 (2481)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- SPEC-D TUNING 79-93 Ford Mustang Radiator 3 Core (RAD3-MST79)
- Universal Air Cond Automotive Heater Cores