Shop All Automotive Heater Cores
Universal Air Cond
Heater Core, Ht8221C
Mfr # HT8221C
Zoro # G5411440
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 152 mm
- Height 210 mm
- Outlet Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT8221C
- Zoro # G5411440
- UPC # 711307365128
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 152 mm |
Height | 210 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- GEARWRENCH SAE/Metric Spark Plug Gap Gauge (3293D)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In (12U069)
- HALTEC Valve Fishing Tool (TL-650)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- Universal Air Cond Automotive Heater Cores