Shop All Automotive Switches
Universal Air Cond
Gm Cycl Switch 99-94, Sw2962C
Mfr # SW2962C
Zoro # G9007508
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clutch Cycling
- Opening Pressure 24 psi
- Closing Pressure 44 psi
- Thread Size M12-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # SW2962C
- Zoro # G9007508
- UPC # 711307221349
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Thread Size | M12-1.5 |
Details
Type | Clutch Cycling |
Opening Pressure | 24 psi |
Item | A/C Clutch Cycle Switch |
Closing Pressure | 44 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heated Mirror (16053)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-W)
- SKYJACKER PITMAN ARM 77.5-79 F250 (FA325)
- UNIVERSAL AIR COND Trinary Off 438 On211 Switch, Sw4004C (SW4004C)
- UNIVERSAL AIR COND Therm Preset 21 26 (SW3004C)
- UNIVERSAL AIR COND Hi Low Press Sw Switch, Sw9066C (SW9066C)
- UNIVERSAL AIR COND 5 Prong Sw W Nuts Switch, Sw1000C (SW1000C)
- UNIVERSAL AIR COND R134A Trinary Female (SW4085C)
- UNIVERSAL AIR COND 24 In Thermo Rot Switch, Sw6490C (SW6490C)
- DONOVAN Switch, Rocker, 12V, 1800602 (1800602)
- Universal Air Cond Automotive Switches