Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
Frd Econoline 06-80 Expansion Valve, Ex6533Fc
Mfr # EX6533FC
Zoro # G8575842
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter #12
- Inlet Diameter #10
- Capacity 1.5 ton
- Capillary Length 318 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # EX6533FC
- Zoro # G8575842
- UPC # 711307128112
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | #12 |
Inlet Diameter | #10 |
Capillary Length | 318 mm |
Details
Capacity | 1.5 ton |
Item | A/C Expansion Valve |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- BANDO Auto Serpentine Belt, 10Pk1330 (10PK1330)
- GROTE Standard Tie, White, 36", 175lb., PK50 (83-6118)
- WIX FILTERS Xp Lube Filter, 51085Xp (51085XP)
- UNIVERSAL AIR COND Expansion Valve, EX10281C (EX10281C)
- UNIVERSAL AIR COND Universal Air Conditioning Evaporator, Ev939650Pfxc (EV939650PFXC)
- UNIVERSAL AIR COND Inline Mio 1/2X1/2 Drier, Rd10095C (RD10095C)
- UNIVERSAL AIR COND Vw Eurovan 95-94 Drier, Rd4072C (RD4072C)
- UNIVERSAL AIR COND Mitsubish Mirage 15-14 Exp Valve-Tube, Ex10554C (EX10554C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1217C (HV1217C)
- FOUR SEASONS Fitting-Splicer Bl, 14308 (14308)
- Universal Air Cond Automotive Heating & Air Conditioning