Shop All Automotive Heater Cores
Universal Air Cond
Frd Cr Vic 97-89 Heater Core, Ht8255C
Mfr # HT8255C
Zoro # G5412019
original price:
$57.69
9% off
new price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 50 mm
- Outlet Size 16 mm
- Inlet Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT8255C
- Zoro # G5412019
- UPC # 711307365159
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 50 mm |
Outlet Size | 16 mm |
Inlet Size | 16 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash Bead Breaking Wedge 11 Lb. He (51136)
- C.E. SMITH Pkg Spring Hanger Kit, Single Axle, Slipper (25006GA)
- BATTERY DOCTOR Battery Disconnect Cap, 4 to 6 AWG, Black (20158)
- POWERBUILT Antenna Wrench (640922)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- APDI 73-79 Ford F-Series Pickup W/O Ac Heater Core, 9010287 (9010287)
- Universal Air Cond Automotive Heater Cores