Shop All Automotive Air Conditioning Compressors & Clutches
Universal Air Cond
Ford/Linc:New Ford Fs10 W/Clutch New Compressor, Co101200C
Mfr # CO101200C
Zoro # G5394799
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Width 22 mm
- Mounting Distance 62 mm
- Number of Grooves 6
- Clutch Diameter 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # CO101200C
- Zoro # G5394799
- UPC # 711307077625
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Belt Width | 22 mm |
Clutch Diameter | 127 mm |
Details
Mounting Distance | 62 mm |
Number of Grooves | 6 |
Item | A/C Compressor Assembly |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Bracket-Vertical Bunk 8", #86562 (86562)
- VELVAC 4-Hose Holder 1/2" Id (580041)
- TITAN Aluminum Gravity Feed Paint Cup, 1000Ml (TIT19906)
- EXTREME MAX Extreme Max 5600.3222 Triple Tree Headlift Stand Large Pin Kit (5600.3222)
- UNIVERSAL AIR COND Sd7H13 Vor 125Mm 2A (CO7312C)
- UNIVERSAL AIR COND Dom New Compressors, Co30001C (CO30001C)
- UNIVERSAL AIR COND Chevy/Gmc/Isuzu/Olds:New Gm Ht6 W/Clutch New Compressor, Co20145C (CO20145C)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11234C (CO11234C)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt4193 (KT4193)
- UNIVERSAL AIR COND Jeep Liberty 05-02 Compressor Kit, Kt4174A (KT4174A)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- Universal Air Cond Automotive Heating & Air Conditioning