Shop All Automotive Heater Cores
Universal Air Cond
Ford F-150 14-11 Heater Core, Ht399427C
Mfr # HT399427C
Zoro # G5405378
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 50 mm
- Width 289 mm
- Outlet Size 19 mm
- Inlet Size 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # HT399427C
- Zoro # G5405378
- UPC # 711307434695
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Depth | 50 mm |
Width | 289 mm |
Outlet Size | 19 mm |
Inlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Rubber Hub Oil Plug, 1.175 (RP-2265P)
- GROTE Jcase, Female Fuse, 40A (82-FMX-40A)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7460 (7460)
- MIDWEST FASTENER 12mm Oil Pan Drain Plug Gaskets 25PK (69391)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8313C (HT8313C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- SPEC-D TUNING 55-57 Chevrolet Small Block Radiator-3 Core (RAD3-CSB55)
- Universal Air Cond Automotive Heating & Air Conditioning