Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
Expansion Val Expansion Valve, Ex6030C
Mfr # EX6030C
Zoro # G8584111
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter #12
- Inlet Diameter #10
- Type Right Angle
- Capacity 1.5 ton
- Refrigerant R134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # EX6030C
- Zoro # G8584111
- UPC # 711307127580
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | #12 |
Inlet Diameter | #10 |
Cap Length | 506 mm |
Equalizer Length | 425.3 mm |
Details
Type | Right Angle |
Capacity | 1.5 ton |
Refrigerant | R134A |
Item | A/C Expansion Valve |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Ff Pkg, FF246 (FF246)
- WALKER EXHAUST Exhaust Muffler, 18371 (18371)
- ARMOR ALL Concentrated Car Wash 64 oz (AUSVHWB-64-1USL)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- UNIVERSAL AIR COND Chev Caprice 90-77 Evaporator, Ev6513Pfc (EV6513PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- UNIVERSAL AIR COND Expansion Valve, Ex10369C (EX10369C)
- UNIVERSAL AIR COND Motorhome Chev 93-85 Drier, Rd10159C (RD10159C)
- UNIVERSAL AIR COND 92-99 Bmw 318I 1.8 1.9 Drier, Rd9997C (RD9997C)
- CSF Intercooler, 6098 (6098)
- Universal Air Cond Automotive Heating & Air Conditioning