Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
Dodge Ram 50 89-88 Drier, Rd1134C
Mfr # RD1134C
Zoro # G9696317
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 165 mm
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # RD1134C
- Zoro # G9696317
- UPC # 711307197200
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 165 mm |
Diameter | 63 mm |
Details
Item | A/C Receiver Drier |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust System Hanger, 36393 (36393)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- GROTE Nylon Bushing, 3/4", Black, PK100 (83-8051)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- UNIVERSAL AIR COND Manual Shut Off Valve Heater Valve, Hv1006C (HV1006C)
- UNIVERSAL AIR COND Dodge Grand Caravan 17-15 (EV940093PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Rd11116C (RD11116C)
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- UNIVERSAL AIR COND Valve Exp Univ M16X1 Expansion Valve, Ex7011Fc (EX7011FC)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1231C (HV1231C)
- FOUR SEASONS Adapter Tube-O To #8 Ac Fitting, 14718 (14718)
- Universal Air Cond Automotive Heating & Air Conditioning