Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
Cry Caravan Rear 07-6 Evaporator, Ev939671Pfc
Mfr # EV939671PFC
Zoro # G5893077
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 136.53 mm
- Width 234.95 mm
- Length 60.33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # EV939671PFC
- Zoro # G5893077
- UPC # 711307321896
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 136.53 mm |
Width | 234.95 mm |
Length | 60.33 mm |
Details
Item | A/C Evaporator Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Coupler Lock, Stainless steel (3794DAT)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 4IN X 3IN LONG - BLACK (2775)
- RACOR Repl Kit, Wif Assembly, RK55725 (RK55725)
- UNIVERSAL AIR COND Expansion Val Expansion Valve, Ex6030C (EX6030C)
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- UNIVERSAL AIR COND 90 16Mm 3/19 Adapter Fitting, Ft7613Src (FT7613SRC)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex5655C (EX5655C)
- UNIVERSAL AIR COND Chrysler 300 13-11 Rapid Seal Kit, Rs2716 (RS2716)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- FOUR SEASONS Ford F Series Fullsize Pickup 16-09 F Se Ac Seal Kit, 26851 (26851)
- Universal Air Cond Automotive Heating & Air Conditioning Parts