Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Condenser, Cn3100Pfc
Mfr # CN3100PFC
Zoro # G5387692
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 25.4 mm
- Width 737 mm
- Height 356 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN3100PFC
- Zoro # G5387692
- UPC # 711307348855
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Width | 737 mm |
Height | 356 mm |
Details
Thickness | 25.4 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black 3/0 ga., 50 ft. (82-5715)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 75W SAE (53050)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4174PFC (CN4174PFC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- TYC A/C Condenser 2005-2012 Toyota Tacoma 2.7L 4.0L, 3393 (3393)
- Universal Air Cond Automotive Air Conditioning Condensers