Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Condenser, Cn3093Pfc
Mfr # CN3093PFC
Zoro # G5385586
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 16 mm
- Outlet Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # CN3093PFC
- Zoro # G5385586
- UPC # 711307361991
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Outlet Diameter | 10 mm |
Details
Thickness | 16 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 10-1/4in D (305-3)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- UNIVERSAL AIR COND CONDENSERS (CN40827PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3265Pfc (CN3265PFC)
- UNIVERSAL AIR COND Hond Accord 02-98 Condensor, Cn4898Pfc (CN4898PFC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3281Pfxc (CN3281PFXC)
- CSF A/C Condenser #Csf 10712 (10712)
- Universal Air Cond Automotive Heating & Air Conditioning