Shop All Automotive Air Conditioning Compressors & Clutches
Universal Air Cond
Chevy/Gmc:New Denso 10S20F W/Clutch New Compressor, Co29002C
Mfr # CO29002C
Zoro # G5407021
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter 110 mm
- Suction Port Diameter (mm) 18 mm
- Gauge Line 33 mm
- Number of Grooves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # CO29002C
- Zoro # G5407021
- UPC # 711307056453
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 110 mm |
Suction Port Diameter (mm) | 18 mm |
Details
Item | A/C Compressor Assembly |
Gauge Line | 33 mm |
Number of Grooves | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Agriculture Type (18368)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 15 A (CBF-15)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3" ID 49" x5" x4" (A-ZNL89051C)
- SPEC-D TUNING 07-14 Ford F150 Towing Mirror-Chrome- Left (RMV-F15007CHP-FS-L)
- UNIVERSAL AIR COND Chevy/:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co7803C (CO7803C)
- UNIVERSAL AIR COND Peterb Kenw Volvo 303 New Compressor, Co4618C (CO4618C)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- UNIVERSAL AIR COND Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co4356C (CO4356C)
- UNIVERSAL AIR COND A/C Compressor Clutch Coil (CC4696C)
- UNIVERSAL AIR COND New Compressor, CO4815C (CO4815C)
- GPD New Compressor, 6511338 (6511338)
- Universal Air Cond Automotive Air Conditioning Compressors & Clutches