Shop All Automotive Air Conditioning Condensers
Universal Air Cond
CHEV SUBURBAN 91-83
Mfr # CN3642PFC
Zoro # G702041735
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 12.7 mm
- Width 638 mm
- Outlet Diameter 9.52 mm
- Height 410 mm
- Thickness 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN3642PFC
- Zoro # G702041735
- UPC # 711000000000
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Inlet Diameter | 12.7 mm |
Width | 638 mm |
Outlet Diameter | 9.52 mm |
Height | 410 mm |
Details
Thickness | 25.4 mm |
Item | A/C Condenser |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- FAB FOURS 20-C SILVERADO 2500/3500 HD BLACK STEEL REAR (CH20-T4950-1)
- LASALLE BRISTOL LaSalle Bristol 270341438 Xtrm Universal Non Sag Sealant (270341438)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn4941Pfc (CN4941PFC)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN20009XC (CN20009XC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND Hond Accord 02-98 Condensor, Cn4898Pfc (CN4898PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- Universal Air Cond Automotive Heating & Air Conditioning