Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Cadi Eldorado 95-94 Condenser, Cn4555Pfc
Mfr # CN4555PFC
Zoro # G5394622
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 708.03 mm
- Thickness 28.58 mm
- Height 365.13 mm
- Outlet Diameter M24-2.0
- Outlet Type MOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # CN4555PFC
- Zoro # G5394622
- UPC # 711307322510
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Width | 708.03 mm |
Height | 365.13 mm |
Outlet Diameter | M24-2.0 |
Inlet Diameter | M24-2.0 |
Details
Thickness | 28.58 mm |
Outlet Type | MOR |
Inlet Type | MOR |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Breather, Hydraulic Spin-On (P564425)
- BOSCH Micro Edge Wiper Blade-40711 (40711)
- DEE ZEE CAB RACK LIGHT MOUNTING BRACKET (SIDE) (DZ95064)
- DAYCO Auto V-Belt, Industry Number 11A1015 (15400)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3265Pfc (CN3265PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3399Pfc (CN3399PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3281Pfxc (CN3281PFXC)
- CSF RADIATORS 07-04 MITSUBISHI LANCER EXCEPT EVOLUTION (10415)
- Universal Air Cond Automotive Heating & Air Conditioning