Shop All Cabin Air Filters
Universal Air Cond
Cabin Air Filter, FI1141C
Mfr # FI1141C
Zoro # G700549837
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50.8 mm
- Width 228.6 mm
- Filter Type Activated Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # FI1141C
- Zoro # G700549837
- UPC # 711307012978
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 50.8 mm |
Width | 228.6 mm |
Details
Item | Cabin Air Filter |
Filter Type | Activated Carbon |
Description
Cabin Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pressure Protection Valve 1/4 Nipple (032222)
- CURT Snap Lock Tap Connectrs, 18-14 Wire, PK100 (58280)
- VELVAC Fuel Cap, Vented, Nonlock, 5.5 per In Thrd (600186)
- DB ELECTRICAL Alternator For Toyota 8Fgcu15 8Fgcu32 8Fgcu30 8Fgcu25 021080-1200 400-52185 (400-52185)
- UNIVERSAL AIR COND Cabin Air Filter, FI1063C (FI1063C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1010C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1235C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1301C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1107C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1340C)
- BALDWIN FILTERS Air Filter, 7-7/8in. L x 7-1/8in. W (PA30001)
- Universal Air Cond Cabin Air Filters