Shop All Cabin Air Filters
Universal Air Cond
CABIN AIR FILTER
Mfr # FI1118C
Zoro # G702112367
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Particulate
- Width 203 mm
- Height 25 mm
- Location Behind the Glove Box Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # FI1118C
- Zoro # G702112367
- UPC # 711000000000
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Width | 203 mm |
Height | 25 mm |
Details
Item | Cabin Air Filter |
Filter Type | Particulate |
Location | Behind the Glove Box Compartment |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 24V (64921)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-9251)
- HALTEC Inflator Gauge, 10 to 120 psi, 6 ft. (I-405-6M)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1223C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1139C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1107C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1255C)
- UNIVERSAL AIR COND Cabin Air Filter, FI1063C (FI1063C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1340C)
- WIX FILTERS Wix Filter Cabin Air Filtr, Wp2094 (WP2094)
- Universal Air Cond Cabin Air Filters