Shop All Cabin Air Filters
Universal Air Cond
Cabin Air Filter, FI1063C
Mfr # FI1063C
Zoro # G800549829
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.4 mm
- Width 203.2 mm
- Filter Type Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # FI1063C
- Zoro # G800549829
- UPC # 711307332403
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 25.4 mm |
Width | 203.2 mm |
Details
Item | Cabin Air Filter |
Filter Type | Particulate |
Description
Cabin Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO High Pressure Air Tank, 5 gal. (860-RT)
- NITE IZE Webbing Tensioner, 1 inch (CJD-11-R3)
- AFTERMARKET MFM1685031PM Power Steering Pump 27365 1685031M92 (MF-M-1685031-PM-SON)
- HOLLEY MECH PUMP SM CHEVY CHROME (12-834)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1107C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1118C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1340C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1223C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1139C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1255C)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- Universal Air Cond Cabin Air Filters