Shop All Cabin Air Filters
Universal Air Cond
CABIN AIR FILTER
Mfr # FI1038C
Zoro # G802112373
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Activated Carbon
- Height 25 mm
- Width 229 mm
- Location Under Dash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # FI1038C
- Zoro # G802112373
- UPC # 711000000000
- Country of Origin Unknown
- Category Cabin Air Filters
Dimensions
Height | 25 mm |
Width | 229 mm |
Details
Item | Cabin Air Filter |
Filter Type | Activated Carbon |
Location | Under Dash |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Rogue Ballast Pump 13.5 Gpm 12V (10-24690-18)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- BUYERS PRODUCTS 5-Position Channel with Gussets - Used with B16137, 0091550, 0091540 (B8979)
- ILB GOLD Replacement For Prestolite, Sas-5203A Switch / Solenoid (SAS-5203A SWITCH / SOLENOID)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1235C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1255C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1223C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1340C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1118C)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1139C)
- WIX FILTERS Cabin Air Filter, WP10129 (WP10129)
- Universal Air Cond Cabin Air Filters