Shop All Automotive Heating & Air Conditioning Motors
Universal Air Cond
Buick Lesabre 05-02 Blower Motor, Bm00146C
Mfr # BM00146C
Zoro # G1703028
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Features Flanged
- Number of Terminals 3
- Connector Type Male
- Vented Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # BM00146C
- Zoro # G1703028
- UPC # 711307425594
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Height | 76 mm |
Wheel Diameter | 152 mm |
Details
Voltage | 12V |
Item | HVAC Blower Motor |
Features | Flanged |
Number of Terminals | 3 |
Connector Type | Male |
Vented | Yes |
Rotation | Counter Clockwise |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 7162 Standard Spark Plug - DR8EA, 1 Pack (7162)
- LIPPERT 30IN PREMIUM DOUBLE SOLID STEP (733932)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- UNIVERSAL AIR COND Jeep Gr Cheroke 95-92 Blower Motor, Bm3788C (BM3788C)
- UNIVERSAL AIR COND Blower Motor W/ Wheel Hvac Blower Mot, Bm10011C (BM10011C)
- UNIVERSAL AIR COND UNIVERSAL AIR CONDITIONING (BM0350)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm4350 (BM4350)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- Universal Air Cond Automotive Heating & Air Conditioning