Shop All Automotive Air Conditioning Compressors & Clutches
Universal Air Cond
Acura:New Keihin Hs110R W/Clutch New Compressor, Co10849T
Mfr # CO10849T
Zoro # G5377472
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Direct
- Number of Grooves 7
- Suction Port Diameter (mm) 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal Air Cond
- MFR # CO10849T
- Zoro # G5377472
- UPC # 711307003679
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Suction Port Diameter (mm) | 18 mm |
Details
Mounting Style | Direct |
Item | A/C Compressor Assembly |
Number of Grooves | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 50 A (CBC-50B)
- ILC Replacement For POWER SONIC, YB25LC1 (YB2.5L-C-1)
- ORALITE Reflective Tape, Truck and Trailer Type (V42-5647-020150)
- VELVAC Fitting Sleeve, 3/8" (500005)
- UNIVERSAL AIR COND Toyota:New Denso 10Pa15C W/Clutch New Compressor, Co21008C (CO21008C)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11168Mc-Ktc (CO11168MC-KTC)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co0024Glc (CO0024GLC)
- UNIVERSAL AIR COND Kenwor Peterb F691003 (CO4759C)
- HORTON Repair Kit, Fan Clutch, Cooling System, S Seal Polar Extreme (994370)
- Universal Air Cond Automotive Air Conditioning Compressors & Clutches